1/2 in Drive Impact Socket Standard Socket, black oxide (Discontinued)
- Mfr # UW-1626-2
- Zoro # G3913393
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
UW-1626-2
Zoro #
G3913393
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/2 in
Overall Length
1 31/64 in
Size
13/16"
Socket Depth
Standard
Details
SAE or Metric
SAE
Number of Points
6
Material
Alloy Steel
Item
Impact Socket
Finish
black oxide
Output Type
Hex
Impact Rated
No
Drive Type
Square
Features
Description
Impact Socket, Drive Type Square, Drive Size 1/2 in, Alloy Steel, Black Oxide, Impact Rated No, Socket Depth Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.