This item is Discontinued.

Reelcraft Cable Reel, Spring, 50 ft, Red, HD G 3050 Y

Cable Reel, Spring, 50 ft, Red, HD (Discontinued)

  • Mfr # G 3050 Y
  • Zoro # G3913520
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
G 3050 Y
Zoro #
G3913520
UPC #
699567010234
Country of Origin
Unknown

Dimensions

Overall Width
12 5/8 in
Overall Height
13 1/4 in

Details

Color
Red
Item
Retractable Cord Reel

Description

Retractable Cord Reel, Red Color, Overall Height 13 1/4 in, Overall Width 12 5/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.