Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MSH 350-75
Zoro #
G3914154
UPC #
-
Country of Origin
Unknown
Dimensions
Length
6 in
Size
14 in
Details
Item
Square Hood With Hood Tube
Material
PETG
For Use With
3 in dia TERFU Extractor Arms
Finish
Acrylic PMMA
Description
Square Hood With Hood Tube, Acrylic PMMA, For Use With 3 In. Diameter TERFU Extractor Arms, Length 6 In., Size 14 In., PETG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.