Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TA212N
Zoro #
G3914257
UPC #
038753900346
Country of Origin
Taiwan, Province of China
Dimensions
Pipe Dia. (In.)
2"/3"
Height (In.)
5"
Details
Material of Construction
ABS, Die Cast Nickel
Type
Round with ring
Grid Material
Die Cast Nickel
Connection
Pipe
Item
Drain Flange
Description
Flng Drn,SW ABS,5 In.,Rnd,Ni Brz Str,2-3 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.