2"/3" Pipe Dia. ABS, Die Cast Chrome On-Grade Drain (Discontinued)
- Mfr # TA232C
- Zoro # G3914318
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TA232C
Zoro #
G3914318
UPC #
038753901398
Country of Origin
Taiwan, Province of China
Dimensions
Pipe Dia. (In.)
2"/3"
Height (In.)
5"
Details
Material of Construction
ABS, Die Cast Chrome
Type
Round with ring
Grid Material
Die Cast Chrome
Connection
Pipe
Item
On-Grade Drain
Description
On-Grd Drn,SW ABS,5 In.,Rnd,Chr Str,2-3 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.