This item is Discontinued.

No Product Image Available

2"/3" Pipe Dia. PVC, Die Cast Brass Drain Flange (Discontinued)

  • Mfr # TP215B
  • Zoro # G3914543
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TP215B
Zoro #
G3914543
UPC #
038753903583
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Dia. (In.)
2"/3"
Height (In.)
5"

Details

Material of Construction
PVC, Die Cast Brass
Type
Square with Ring
Grid Material
Die Cast Brass
Connection
Pipe
Item
Drain Flange

Description

Flng Drn,SW PVC,5 In.,Sq Br Str,2-3 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.