Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round Threading Die, 1/2"-13, UNC

  • Mfr # 10T756

  • Zoro # G3914635


product price: $23.29
/ea

Key Features

Die Shape
Round
Thread Type
UNC
Die Thread Size
1/2"-13
Die Material
High Speed Steel
Die Thickness
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10T756
Zoro #
G3914635
UPC #
190735729533
Country of Origin
China

Dimensions

Die Thread Size
1/2"-13
Die Thickness
1/2 in
Overall Width
1-1/2"
Outside Dia. (In.)
1 1/2"
Thickness (In.)
1/2"
Size
1/2"
Outside Dia.
1 1/2 in
Thread Size
1/2"-13

Details

Item
Round Threading Die
Die Shape
Round
Thread Type
UNC
Die Material
High Speed Steel
Thread Direction
Right Hand
Pitch
13
Application
Hand Threading
Material
High Speed Steel
Finish - Machining
Bright (Uncoated)
Die Type
Adjustable
Thread Standard
UNC
Threads per Inch
13
Material - Machining
High Speed Steel

Description

Round Threading Die, Round, Thread Size 1/2 In.-13, UNC, Adjustable, Outside Dia. 1 1/2 in, Die Material High Speed Steel, Thread Direction Right Hand, Die Thickness 1/2 in, Finish - Machining Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.