This item is Discontinued.

No Product Image Available

3"/4" Pipe Dia. ABS, Die Cast Chrome Drain Flange (Discontinued)

  • Mfr # TA314C
  • Zoro # G3914799
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TA314C
Zoro #
G3914799
UPC #
038753900711
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Dia. (In.)
3"/4"
Height (In.)
6"

Details

Material of Construction
ABS, Die Cast Chrome
Type
Round with ring
Grid Material
Die Cast Chrome
Connection
Pipe
Item
Drain Flange

Description

Flng Drn,SW ABS,6 In.,Rnd,Chr Str,3-4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.