Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool Reaming Tongue and Groove Pliers, 8 In 48-22-3108

Reaming Tongue and Groove Pliers, 8 In (Discontinued)

  • Mfr # 48-22-3108
  • Zoro # G3914985
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-3108
Zoro #
G3914985
UPC #
045242251247
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
8"
Jaw Width
1/4"
Jaw Length
1-1/4"

Details

Plier Jaw Style
V-Jaw
Features
Exposed Reaming Handles - Up to 1" Conduit (Patent Pending), Reaming Head Design - Smooth's out rough edges of up to 1-1/2" Pipe (Patent Pending), Quick Adjust Jaws - V-groove jaws create a more precise fit with up to 1-1/2" Jaw Capacity, Rust Protection - Increases tool life by reducing corrosion, Smooth Transition Grips - Minimize wear tear and improve Pouch Ability
Material
Steel
Finish
polished
Handle Type
Ergonomic
Standards
ANSI
No. of Jaw Positions
16
Max. Jaw Opening
1-1/2"
Item
Reaming Tongue and Groove Plier
Adjustment Type
Groove Joint
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Tether Style
Tether Capable
Handle Color
Red/Black
Type
Quick Adjust

Description

Reaming Tongue and Groove Plier, Overall Length 8 in, Jaw Length 1 1/4 in, Features Exposed Reaming Handles - Up to 1 in Conduit (Patent Pending), Reaming Head Design - Smooth fts out rough edges of up to 1 1/2 in Pipe (Patent Pending), Quick Adjust Jaws - V-groove jaws create a more precise fit with up to 1 1/2 in Jaw Capacity, Rust Protection - Increases tool life by reducing corrosion, Smooth Transition Grips - Minimize wear tear and improve Pouch Ability, Finish Polished

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.