Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

No Product Image Available

3"/4" Pipe Dia. PVC, Die Cast Brass On-Grade Drain (Discontinued)

  • Mfr # TP332B
  • Zoro # G3915228
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TP332B
Zoro #
G3915228
UPC #
038753901992
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Dia. (In.)
3"/4"
Height (In.)
5"

Details

Material of Construction
PVC, Die Cast Brass
Type
Round with ring
Grid Material
Die Cast Brass
Connection
Pipe
Item
On-Grade Drain

Description

On-Grade Drain,SW PVC,5 In.,Rnd,Br Str,3-4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.