This item is Discontinued.

No Product Image Available

3"/4" Pipe Dia. PVC, Die Cast Chrome On-Grade Drain (Discontinued)

  • Mfr # TP334C
  • Zoro # G3915313
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TP334C
Zoro #
G3915313
UPC #
038753902036
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Dia. (In.)
3"/4"
Height (In.)
6"

Details

Material of Construction
PVC, Die Cast Chrome
Type
Round with ring
Grid Material
Die Cast Chrome
Connection
Pipe
Item
On-Grade Drain

Description

On-Grd Drn,SW PVC,6 In.,Rnd,Chr Str,3-4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.