This item is Discontinued.

Gepco Speaker Cable, Multi Conduct, 13AWG, 1000Ft GSC134.41

Speaker Cable, Multi Conduct, 13AWG, 1000Ft (Discontinued)

  • Mfr # GSC134.41
  • Zoro # G3915597
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GSC134.41
Zoro #
G3915597
UPC #
-
Country of Origin
United States

Dimensions

Length
1000 ft.
Conductor Size
13 AWG
Nominal Outside Dia.
0.420
Spool Length
1000 ft
Conductor Size - Data Cable
13 AWG

Details

Jacket Material
Flexible All-Weather TPE
Number of Conductors
4
Solid / Stranded
Stranded
Shielded / Unshielded
Unshielded
Application
Speaker To Amplifier Interconnect, Portable Speaker Cables, Ideal For Use With Neutrik Speak-On Connectors
Jacket Material - Wire and Cable
Flexible All-Weather TPE
Item
Multi-Conductor
Temp. Range
-4 Degrees to 176 Degrees F
Shielded
No
Jacket Color
Black

Description

Multi-Conductor, Jacket Color Black, Jacket Material Flexible All-Weather TPE, Shielded No, Number of Conductors 4, Application Speaker To Amplifier Interconnect, Portable Speaker Cables, Ideal For Use With Neutrik Speak-On Connectors

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.