Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TP312C
Zoro #
G3915760
UPC #
038753900568
Country of Origin
Taiwan, Province of China
Dimensions
Pipe Dia. (In.)
3"/4"
Height (In.)
5"
Details
Material of Construction
PVC, Die Cast Chrome
Type
Round with ring
Grid Material
Die Cast Chrome
Connection
Pipe
Item
Drain Flange
Description
Flng Drn,SW PVC,5 In.,Rnd,Chr Str,3-4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.