Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MGRL4WH0912
Zoro #
G3916841
UPC #
-
Country of Origin
Thailand
Dimensions
Width
9 in
Length
12 in
Thickness
4 mil
Details
Item
Reclosable Poly Bag
Features
White Write on Block, Hang Hole
Color
Clear
Bag Closure Type
Zip Seal
Material
Low Density Polyethylene (LDPE), Linear Low-Density Polyethylene (LLDPE)
Standards
FDA
Bag Material
Linear Low Density Polyethylene (LLDPE), Low Density Polyethylene (LDPE)
Closure Type
Zipper Seal
Description
Reclosable Poly Bag, Bag Closure Type Zip Seal, Linear Low Density Polyethylene (LLDPE), Low Density Polyethylene (LDPE), Thickness 4 mil, Width 9 in, Length 12 in, Clear, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.