5/8 in ID x 50 ft L Water Hose, PVC Tube, Black, Aluminum x Aluminum Fitting
Mfr # 423H86
Zoro # G3918448
product price:Â $30.39
/eaKey Features
Hose Length
50 ft
Hose Inside Dia.
5/8 in
Hose Tube Material
PVC
Hose Color
Black
Hose Fitting A Type
FGHT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
423H86
Zoro #
G3918448
UPC #
044882399203
Country of Origin
United States
Dimensions
Hose Length
50 ft
Hose Inside Dia.
5/8 in
Details
Hose Tube Material
PVC
Hose Color
Black
Hose Fitting A Type
FGHT
Hose Fitting B Type
MGHT
Item
Water Hose
Kink Resistant
Yes
Coupling Weight Capacity
1200 lb.
Features
Commercial Use, Crush Proof Couplings, Drinking Water Safe, Forever Flow Design Inner Tube, Kink Free Construction
Gallons per Hour
700
Use With Water Temp.
Cold
Operating Temp.
130 Degrees F
Hose Configuration
Coupled Assembly
Hose Fitting B Material
Aluminum
Hose Fitting A Material
Aluminum
Hose Cover Material
PVC
Temp. Range
130 Degrees F
Fitting Material
Aluminum x Aluminum
Max. Working Pressure @ 70 F
500 psi
For Media Type
Cold Water
Number of Plys
5
Description
Item Water Hose, Features Commercial Use, Crush Proof Couplings, Drinking Water Safe, Forever Flow Design Inner Tube, Kink Free Construction, Garden Hose Type Water Hose, Hose Color Black, Hose Configuration Coupled Assembly, Hose Cover Material PVC, Hose Fitting A Material Aluminum, Hose Fitting A Type FGHT, Hose Fitting B Material Aluminum, Hose Fitting B Type MGHT, Hose Fittings Aluminum FGHT x Aluminum MGHT, Hose Inside Dia. 5/8 in, Hose Length 50 ft, Hose Tube Material PVC
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.