Glove Drying Rack, Steel, Holds (4) Pairs of Gloves , Black , 14 in H x 22 in W x 4-7/8 in D

  • Mfr # 6GLC5

  • Zoro # G3918661


product price:  $24.15
/ea

Key Features

Color
Black
Material
Steel
Depth
4 7/8 in
Height
14 in
Width
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6GLC5
Zoro #
G3918661
UPC #
190735542507
Country of Origin
China

Dimensions

Depth
4 7/8 in
Height
14 in
Width
22 in
Size
14 in H x 22 in W x 4-7/8 in D

Details

Item
Glove Drying Rack
Color
Black
Material
Steel
Holds
(4) Pairs of Gloves
Mounts On
Wall
Industry Type
Healthcare
Includes
Mounting Bracket
For Number of Gloves
4 Pairs
Mounting Orientation
Vertical
Holder Mount Location
Wall
Dispenser Orientation
Vertical
Material Finish
Powder Coated

Description

Glove Drying Rack, Color Black, Depth 4 7/8 in, Dimensions 14 in H x 22 in W x 4-7/8 in D, FDA Compliant Not FDA Compliant, For Number of Gloves 4 Pairs, Height 14 in, Material Steel, Holder Mount Location Wall, Mounting Orientation Vertical, Rack Material Powder-Coated Steel, Width 22 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.