1/2 in Drive, 13mm Metric Socket, 12 Points, Steel, Chrome, 13 mm

  • Mfr # 40313

  • Zoro # G3920357


product price:  $11.55
/ea

Key Features

Drive Size
1/2 in
Finish
Chrome
Overall Length
1 31/64 in
SAE or Metric
Metric
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40313
Zoro #
G3920357
UPC #
025141403138
Country of Origin
United States

Dimensions

Drive Size
1/2 in
Size
13mm
Overall Length
1 31/64 in
Socket Sizes
13mm
Socket Depth
Standard
Socket Size
13 mm

Details

Item
Socket
Finish
Chrome
SAE or Metric
Metric
Number of Points
12
Features
Corrosion Resistant
Tether Capable
Tether Capable
Drive Type
Hand
Output Type
12 pt
Socket Type
Standard
Material
Alloy Steel
Measurement Type
Metric
Standards
ASME B107.110-2012
Impact Rated
No
Tether Style
Tether Capable
Non-Sparking
No
Insulated
No
Socket Shape
12-Point
Locking
No
Tether Ready
No
Product Type
Socket
Includes Non-Marring
Non-Marring Not Included
Includes Thin Wall
No Thin Wall
Includes Locking
Locking Not Included
Includes Insulation
Not Insulated
Impact Rated Status
Not Impact Rated
Fastener-Holding Type
Friction
Tether Status
Not Tether Capable

Description

Socket, Socket Size 13 mm, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/2 in, Metric, Impact Rated No, Standards ASME B107.110-2012

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.