Polyurethane Task Chair, 21" to 31", No Arms, Black

  • Mfr # 7501D

  • Zoro # G3920402


product price:  $392.99
/ea
Free Shipping & Returns

Key Features

Style
Task Chair
Material
Polyurethane
Color
Black
Seat Width
19-1/4"
Cushion Thickness
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7501D
Zoro #
G3920402
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Seat Width
19-1/4"
Cushion Thickness
1-1/2 in
Seat Height Min.
41 in
Overall Width
27 in
Overall Depth
27 in
Seat Height Range
21" to 31"
Back Width
15 1/2 in
Seat Height Max.
31 in
Overall Height
52 in
Seat Depth
17 1/2 in
Back Height
14-1/2"
Back Depth
1 in
Seat Thickness
1 1/2 in
Maximum Seat Height
31 in
Maximum Overall Height
52 in
Notional Size
Big and Tall
Minimum Seat Height
21 in
Seat-Depth
17-1/2"

Details

Style
Task Chair
Material
Polyurethane
Color
Black
Item
Drafting Chair
Office Chair Style
Task Chair
Number of Casters
0
Weight Capacity
300 lb
Arm Style
No Arms
Seat Material
Polyurethane
Base
Five-Star Reinforced Nylon
Base Style
5-Star
Base Color
Black
Caster Type
Mushroom Glides
Back Color
Black
Base Material
Reinforced Nylon
Back Tilt Forward
11 Degrees
Seat Color
Black
Seat Tilt Backward
6 Degrees
Seat Tilt Forward
6 Degrees
Assembled
Partially Assembled
Back Material
Poly
Frame Material
Nylon
Standards
ANSI/ESD STM12.1-2019, Greenguard Certified
Assembled/Unassembled
Unassembled
Features
Backrest Handle
Series
Dura
Number of Glides
5
Back Tilt Backward
15 Degrees
Cushion
Polyurethane
Frame Color
Black
Assembly
Partially Assembled
Caster/Glide Type
Mushroom Glides
Maximum Back Tilt
15 Degrees
Number of Feet
5
Adjustable Seat
Yes
Waterfall Seat
Yes
Minimum Seat Tilt
6 Degrees
Rolling
Yes
Swivel Angle
360 Degrees
Maximum Seat Tilt
6 Degrees
Tilting Back
Yes
Support Style
Frame
Seat Adjustments
Height
Minimum Back Tilt
11 Degrees
Number of Casters/Glides
5
Includes Footrest
No
Swivel
Yes
Number of Arms
0

Description

Drafting Chair, Adjustable Arms Not Applicable, Overall Width 27 in, Overall Depth 27 in, Maximum Seat Height 31 in, Maximum Overall Height 52 in, Seat Color Black, Frame Color Black, Seat Thickness 1 1/2 in, Back Color Black, Seat Depth 17 1/2 in, Seat Width 19 1/4 in, Seat Material Polyurethane, Back Material Poly, Caster/Glide Type Mushroom Glides, Frame Material Nylon, Number of Arms 0, Weight Capacity 300 lb, Tilt Configuration Not Applicable, Style Classification Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.