Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Movex Metal Hood W Hood Tube MM 250-50 ESD

Metal Hood W Hood Tube (Discontinued)

  • Mfr # MM 250-50 ESD
  • Zoro # G3921014
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MM 250-50 ESD
Zoro #
G3921014
UPC #
-
Country of Origin
Unknown

Dimensions

Size
10 in dia

Details

Item
Metal Hood With Hood Tube
Material
Aluminum
For Use With
2 in dia TERFU ESD Extractor Arms
Finish
Aluminum

Description

Metal Hood With Hood Tube, Aluminum, For Use With 2 In. Diameter TERFU ESD Extractor Arms, Size 10 In. Diameter, Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.