Cam Follower, Heavy Stud, Unsealed

  • Mfr # HR-3-1/2

  • Zoro # G3921233


product price:  $199.99
/ea
Free Shipping & Returns

Key Features

Roller Style
Heavy Stud
Face Design
Screwdriver Slot
Roller Width
2 in
Stud Length
2-3/4 in
Stud Type
Concentric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HR-3-1/2
Zoro #
G3921233
UPC #
-
Country of Origin
Multiple

Dimensions

Roller Width
2 in
Stud Length
2-3/4 in
Stud Thread Size
1 3/4 in-12
Overall Length
4 25/32 in
Stud Diameter
1-3/4 in
Roller Diameter
3-1/2 in
Stud Thread Length
1-3/8 in

Details

Roller Style
Heavy Stud
Face Design
Screwdriver Slot
Stud Type
Concentric
Dynamic Load Capacity (Lb.)
29,660 lb
Agency Compliance
ABMA
Stud Material
Carbon Steel
Bearing Type
Needle Roller
Number of Bearings
1
Roller Material
Alloy Steel
Static Load Capacity (Lb.)
63,300 lb
Item
Cam Follower
Roller Type
Screwdriver Slot Head
Bearing Material
Alloy Steel
Standards
ABMA
Rolling Element Rows
1
Duty Type
Heavy
Dynamic Radial Load Capacity
29,660 lbf
Drive Location
Stud
Lubrication Openings
Oiler Hole
System of Measurement
Inch
Load Direction
Radial
Drive Type
Slotted
Roller Material Grade
52100
Static Radial Load Capacity
63,300 lbf
Closure
Open
Minimum Temperature
-30 Degrees F
Maximum Temperature
250 Degrees F
Roller Head Type
Flat
Bearing Material Grade
AISI 52100

Description

Cam Follower, Closure Open, Drive Type Slotted, Duty Type Heavy, Face Design Screwdriver Slot, Overall Length 4 25/32 in, Roller Diameter 3 1/2 in, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 2 in, Rolling Element Rows 1, Seal Type Not Applicable, Stud Material Carbon Steel, Stud Thread Size 1 3/4 In.-12, Stud Type Concentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Needle Roller, Drive Location Stud

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.