This item is Discontinued.

Ok-1 Lightweight Coat, Insulated, Lime Green, M OK-4501 MEDIUM

Lightweight Coat, Insulated, Lime Green, M (Discontinued)

  • Mfr # OK-4501 MEDIUM
  • Zoro # G3921251
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OK-4501 MEDIUM
Zoro #
G3921251
UPC #
-
Country of Origin
Unknown

Dimensions

Length
28-1/2"
Fits Chest Size
37" to 39"
Size
M

Details

Number of Inside Pockets
3
Insulated
Yes
Lining Material
Nylon
Color
Lime Green
Number of Outside Pockets
4
Standards
ANSI/ISEA 107-2010 Class 3
Item
Lightweight Coat
Gender
Unisex
Closure Type
Inner Zipper/ Buttons
ANSI Class
3
Material
Polyester
ANSI Type
Class 3

Description

Lightweight Coat, ANSI Class 3, ANSI Type Class 3, Gender Unisex, Color Lime Green, Size M, Number of Outside Pockets 4, Material Polyester, Standards ANSI/ISEA 107-2010 Class 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.