This item is Discontinued.

Ipc Rigid Vinyl Sheet, Plastic, 120" L, PK20 40610-0553

Rigid Vinyl Sheet, Plastic, 120" L, PK20 (Discontinued)

  • Mfr # 40610-0553
  • Zoro # G3921589
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40610-0553
Zoro #
G3921589
UPC #
-
Country of Origin
United States

Dimensions

Height
48 in
Length
120 in
Thickness
1/16 in

Details

Item
Rigid Vinyl Sheet
Color
Wood
Material
Plastic
Hardware
Not included
Mounting
Adhesive, Not Included

Description

Rigid Vinyl Sheet, Height 48 in, Length 120 in, Thickness 1/16 in, Color Wood, Material Plastic, Mounting Adhesive, Not Included, Hardware Not Included, Package Quantity 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.