1/2 in Drive, 11/16" SAE Socket, 6 Points, Steel, Chrome, 11/16 in

  • Mfr # 41122

  • Zoro # G3921775


product price:  $12.55
/ea

Key Features

Drive Size
1/2 in
Finish
Chrome
Overall Length
1 31/64 in
SAE or Metric
SAE
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
41122
Zoro #
G3921775
UPC #
025141411225
Country of Origin
United States

Dimensions

Drive Size
1/2 in
Size
11/16"
Overall Length
1 31/64 in
Socket Sizes
11/16 in
Socket Depth
Standard
Socket Size
11/16 in

Details

Item
Socket
Finish
Chrome
SAE or Metric
SAE
Number of Points
6
Tether Capable
Tether Capable
Socket Type
Standard
Features
Corrosion Resistant
Material
Alloy Steel
Drive Type
Hand
Category Type
Hex Socket
Output Type
6 pt
Measurement Type
SAE
Standards
ASME B107.110-2012
Impact Rated
No
Tether Style
Tether Capable
Insulated
No
Locking
No
Socket Shape
6-Point
Tether Ready
No
Non-Sparking
No
Product Type
Socket
Includes Insulation
Not Insulated
Includes Locking
Locking Not Included
Includes Thin Wall
No Thin Wall
Fastener-Holding Type
Friction
Tether Status
Not Tether Capable
Impact Rated Status
Not Impact Rated
Includes Non-Marring
Non-Marring Not Included

Description

Socket, Socket Size 11/16 in, 6-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/2 in, SAE, Impact Rated No, Standards ASME B107.110-2012

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.