This item is Discontinued.

3M Carton Sealing Tape, White, 48mm x 100m 3772

Carton Sealing Tape, White, 48mm x 100m (Discontinued)

  • Mfr # 3772
  • Zoro # G3921924
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3772
Zoro #
G3921924
UPC #
-
Country of Origin
United States

Dimensions

Length
100m
Width
48mm
Thickness
2.2 mil

Details

Item
Carton Sealing Tape
Tensile Strength
26 lb./in.
Adhesive
Synthetic Rubber
Shape
Continuous Roll
Adhesion Strength
45 oz./in.
Color
White
Standards
ASTM D1974
Material
Polypropylene

Description

Carton Sealing Tape, ASTM D1974

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.