In-Ceiling Speaker, Black, 20 Max. Wattage

  • Mfr # CM31-EZ-BK

  • Zoro # G3921957


product price:  $178.99
/ea
Free Shipping & Returns

Key Features

Type
In Ceiling
Standards
CE Compliant, RoHS, UL1480A, UL2043
Indoor/Outdoor
Indoor
Enclosure Material
Plastic/Metal
Enclosure Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CM31-EZ-BK
Zoro #
G3921957
UPC #
-
Country of Origin
China

Dimensions

Overall Length (In.)
8
Overall Height (In.)
9
Woofer Dia. (In.)
3 in
Tweeter Dia. (In.)
1 in
Depth
0.6"
Overall Width (In.)
8
Overall Height
4 1/4 in
Overall Width
6 1/4 in
Woofer Diameter
3 in
Overall Depth
6 1/4 in
Tweeter Diameter
1 in

Details

Item
In-Ceiling Speaker
Type
In Ceiling
Standards
CE Compliant, RoHS, UL1480A, UL2043
Indoor/Outdoor
Indoor
Enclosure Material
Plastic/Metal
Enclosure Color
Black
Includes
Conduit Clamp, Grille, Paint Mask, Tile Bridge or Pre-Construction Bracket, Wire Nuts
Sensitivity (dB)
85 dB
Weight (Lbs.)
4
Tweeter Composition
Paper
Woofer Composition
Polypropylene/Butyl
Max. Wattage
20 W
Impedance (Ohms)
8 ohm
Power Taps @ 75V
10
Frequency Response
190Hz to 12KHz
Transformer Settings
25v/70v/100v
Watt (RMS)
20
Power Taps @ 25V
1
Application
Indoor/Outdoor
Number of Channels
1
Output Wattage - Peak
40 W
Enclosure Style
Backcan
Transformer Taps @ 25V
1.3 W
Frequency Response - Minimum
115 Hz
Tweeter Material
Paper
Housing Color
Black
Power Style
Passive
Impedance
8 ohm
Includes Transformer
Transformer Included
Dispersion - Conical
45 Degrees
Driver Configuration
1-Way
Mounting Style
Flush Mount
Frequency Response - Maximum
22 kHz
Sensitivity
85 dB
For Location
Indoor
Transformer Taps @ Low Voltage
8 ohm
IP Rating
IP54
Transformer Taps @ 70V
10 W
Compatible Input Voltage
100V, 25V, 70V
Output Wattage - RMS
20 W
Housing Material
ABS Glass Fiber
Woofer Material
Butyl; Polypropylene
Includes Mounting Hardware
Mounting Hardware Included

Description

In-Ceiling Speaker, In Ceiling, Overall Height (In.) 9, Overall Width (In.) 8, Overall Length (In.) 8, Enclosure Color Black, Enclosure Material Plastic/Metal, Tweeter Dia. (In.) 1 in, Tweeter Composition Paper, Woofer Dia. (In.) 3 in, Woofer Composition Polypropylene/Butyl, 20 Watt (RMS), Max. Wattage 20 W, Sensitivity (dB) 85 dB, Impedance (Ohms) 8 ohm, Transformer Settings 25v/70v/100v, 1 Power Taps @ 25V, 10 Power Taps @ 75V, Frequency Response 190Hz to 12KHz, Weight (Lbs.) 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.