In-Ceiling Speaker, White, 64 Max. Wattage
Mfr # CM82-EZS-II-WH
Zoro # G3922270
product price:Â $268.99
/ea
Free Shipping & Returns
Key Features
Type
In Ceiling
Standards
CE Compliant, RoHS, UL1480A, UL2043
Indoor/Outdoor
Indoor
Enclosure Material
Plastic/Metal
Enclosure Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CM82-EZS-II-WH
Zoro #
G3922270
UPC #
-
Country of Origin
China
Dimensions
Overall Length (In.)
13
Overall Height (In.)
6
Woofer Dia. (In.)
8 in
Tweeter Dia. (In.)
1 in
Overall Width (In.)
13
Overall Depth
11 3/4 in
Tweeter Diameter
1 in
Woofer Diameter
8 in
Overall Height
4 in
Overall Width
11 3/4 in
Description
In-Ceiling Speaker, In Ceiling, Overall Height (In.) 6, Overall Width (In.) 13, Overall Length (In.) 13, Enclosure Color White, Enclosure Material Plastic/Metal, Tweeter Dia. (In.) 1 in, Tweeter Composition Silk, Woofer Dia. (In.) 8 in, Woofer Composition Polypropylene/Butyl, 64 Watt (RMS), Max. Wattage 64 W, Sensitivity (dB) 88 dB, Impedance (Ohms) 16 ohm, Transformer Settings 25v/70v/100v, 8 Power Taps @ 25V, 64 Power Taps @ 75V, Frequency Response 109Hz to 19KHz, Weight (Lbs.) 9
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.