Speaker, Gray, 150 Max. Wattage

  • Mfr # ROCKY JR.-G

  • Zoro # G3924483


product price:  $1,072.99
/ea
Free Shipping & Returns

Key Features

Type
Outdoor
Standards
BAA Compliant, CE Compliant, TAA Compliant
Indoor/Outdoor
Outdoor
Enclosure Material
Composite
Enclosure Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ROCKY JR.-G
Zoro #
G3924483
UPC #
748252174673
Country of Origin
United States

Dimensions

Overall Length (In.)
22
Overall Height (In.)
17
Woofer Dia. (In.)
5 1/4 in
Tweeter Dia. (In.)
1 in
Overall Width (In.)
24
Woofer Diameter
6 1/2 in
Tweeter Diameter
1 in
Overall Height
16 in
Overall Depth
20 in
Overall Width
20 in

Details

Item
Speaker
Type
Outdoor
Standards
BAA Compliant, CE Compliant, TAA Compliant
Indoor/Outdoor
Outdoor
Enclosure Material
Composite
Enclosure Color
Gray
Includes
Wire Nuts
Sensitivity (dB)
86 dB
Weight (Lbs.)
40
Tweeter Composition
Polycarbonate
Max. Wattage
150 W
Woofer Composition
Moisture Resistant Resin Treated Fiber
Impedance (Ohms)
4 ohm
Watt (RMS)
150
Frequency Response
100Hz to 22KHz
Number of Channels
1
Power Style
Passive
Output Wattage - RMS
100 W
Tweeter Material
Polycarbonate
For Location
Outdoor
Frequency Response - Maximum
22 kHz
Woofer Material
Fiber
Output Wattage - Peak
200 W
Impedance
8 ohm
Housing Color
Gray
Enclosure Style
Disguised
Mounting Style
Flush Mount
Frequency Response - Minimum
69 Hz
Housing Material
Composite
Includes Mounting Hardware
Mounting Hardware Included
Includes Transformer
Transformer Included
Sensitivity
86 dB
Driver Configuration
2-Way

Description

Speaker, Outdoor, Overall Height (In.) 17, Overall Width (In.) 24, Overall Length (In.) 22, Enclosure Color Gray, Enclosure Material Composite, Tweeter Dia. (In.) 1 in, Tweeter Composition Polycarbonate, Woofer Dia. (In.) 5 1/4 in, Woofer Composition Moisture Resistant Resin Treated Fiber, 150 Watt (RMS), Max. Wattage 150 W, Sensitivity (dB) 86 dB, Impedance (Ohms) 4 ohm, Frequency Response 100Hz to 22KHz, Weight (Lbs.) 40, Includes Wire Nuts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.