Ceiling Mount Air Conditioner, 115VAC, Cool Only, 35" W. (Discontinued)
- Mfr # CM12
- Zoro # G3924591
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CM12
Zoro #
G3924591
UPC #
-
Country of Origin
Japan
Dimensions
Width
35"
Height
15-1/2"
Depth
23"
Flange Dia.
10"
Details
Item
Ceiling Mount Air Conditioner
Voltage
115V
Operation Mode
Cool Only
BtuH Cooling
10500
Includes
Condensate Pump
Phase
1
Amps
11.9
Condenser Temp. Range
65 to 113 Degrees F
Sound Level dBA
52
Requires
Ducting and Off The Shelf Hardware
Evaporator CFM
228 to 324
Fan Type
Blower
Compressor Type
Hermetic Rotary
Max. Cold Duct Hose
20 ft.
BtuH
10,500
Evaporator Temp. Range
65 to 95 Degrees F
Max. Hot Duct Hose
10 ft.
Weight
121 lb.
Condenser CFM
370 to 700
Refrigerant Type
R-22
Description
Ceiling Mount Air Conditioner, 115VAC Voltage, 11.9 Amps, 1 Phase, Evaporator Temp. Range 65 to 95 Degrees F, Fan Type Blower, 15-1/2 In. Height, 35 In. Width, 23 In. Depth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.