Speaker, Gray, 75 Max. Wattage

  • Mfr # PUNKROCK-G

  • Zoro # G3924818


product price:  $331.80
/ea
Free Shipping & Returns

Key Features

Type
Outdoor
Standards
BAA Compliant, CE Compliant, TAA Compliant
Indoor/Outdoor
Outdoor
Enclosure Material
Composite
Enclosure Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PUNKROCK-G
Zoro #
G3924818
UPC #
748252173669
Country of Origin
United States

Dimensions

Overall Length (In.)
15-3/4
Overall Height (In.)
11-1/4
Tweeter Dia. (In.)
1 in
Woofer Dia. (In.)
5 1/4 in
Overall Width (In.)
12-1/2
Tweeter Diameter
3/4 in
Overall Height
8 1/4 in
Overall Depth
10 1/2 in
Overall Width
10 1/2 in
Woofer Diameter
5 1/4 in

Details

Item
Speaker
Type
Outdoor
Standards
BAA Compliant, CE Compliant, TAA Compliant
Indoor/Outdoor
Outdoor
Enclosure Material
Composite
Enclosure Color
Gray
Includes
Wire Nuts
Sensitivity (dB)
89 dB
Weight (Lbs.)
13
Tweeter Composition
Polycarbonate
Max. Wattage
75 W
Woofer Composition
Moisture Resistant Resin Treated Fiber
Impedance (Ohms)
4 ohm
Frequency Response
100Hz to 22KHz
Watt (RMS)
75
Number of Channels
1
Output Wattage - RMS
75 W
Frequency Response - Minimum
76 Hz
Driver Configuration
2-Way
Power Style
Passive
Tweeter Material
Mylar
Includes Mounting Hardware
Mounting Hardware Included
Output Wattage - Peak
150 W
For Location
Outdoor
Mounting Style
Surface Mount
Frequency Response - Maximum
20 kHz
Sensitivity
86 dB
Impedance
4 ohm
Woofer Material
Fiber
Housing Material
Composite
Housing Color
Gray
Enclosure Style
Disguised
Includes Transformer
Transformer Included

Description

Speaker, Outdoor, Overall Height (In.) 11-1/4, Overall Width (In.) 12-1/2, Overall Length (In.) 15-3/4, Enclosure Color Gray, Enclosure Material Composite, Tweeter Dia. (In.) 1 in, Tweeter Composition Polycarbonate, Woofer Dia. (In.) 5 1/4 in, Woofer Composition Moisture Resistant Resin Treated Fiber, 75 Watt (RMS), Max. Wattage 75 W, Sensitivity (dB) 89 dB, Impedance (Ohms) 4 ohm, Frequency Response 100Hz to 22KHz, Weight (Lbs.) 13, Includes Wire Nuts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.