Speaker, White, 250 Max. Wattage

  • Mfr # SS-Q-12A-WH

  • Zoro # G3925341


product price:  $3,329.99
/ea
Free Shipping & Returns

Key Features

Type
Indoor
Standards
BAA Compliant, CE Compliant, RoHS, TAA Compliant
Indoor/Outdoor
Indoor
Enclosure Material
Fiberglass
Enclosure Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SS-Q-12A-WH
Zoro #
G3925341
UPC #
-
Country of Origin
United States

Dimensions

Overall Length (In.)
27
Overall Height (In.)
28
Woofer Dia. (In.)
12 in
Tweeter Dia. (In.)
2 3/8 in
Overall Width (In.)
27
Overall Width
22 in
Overall Depth
22 in
Overall Height
25 in
Woofer Diameter
12 in
Tweeter Diameter
2 in

Details

Item
Speaker
Type
Indoor
Standards
BAA Compliant, CE Compliant, RoHS, TAA Compliant
Indoor/Outdoor
Indoor
Enclosure Material
Fiberglass
Enclosure Color
White
Sensitivity (dB)
97 dB
Weight (Lbs.)
48
Tweeter Composition
Titanium
Max. Wattage
250 W
Impedance (Ohms)
8 ohm
Woofer Composition
Fiber
Frequency Response
60Hz to 16KHz
Watt (RMS)
250
Number of Channels
1
Tweeter Material
Titanium
Driver Configuration
2-Way
Frequency Response - Minimum
65 Hz
Output Wattage - Peak
500 W
Output Wattage - RMS
250 W
Housing Material
Fiberglass
Sensitivity
97 dB
Woofer Material
Paper
Impedance
8 ohm
Frequency Response - Maximum
15 kHz
Includes Transformer
No Transformer
Includes Mounting Hardware
No Mounting Hardware
Mounting Style
Surface Mount
Power Style
Passive
For Location
Indoor
Housing Color
White

Description

Speaker, Indoor, Overall Height (In.) 28, Overall Width (In.) 27, Overall Length (In.) 27, Enclosure Color White, Enclosure Material Fiberglass, Tweeter Dia. (In.) 2 3/8 in, Tweeter Composition Titanium, Woofer Dia. (In.) 12 in, Woofer Composition Fiber, 250 Watt (RMS), Max. Wattage 250 W, Sensitivity (dB) 97 dB, Impedance (Ohms) 8 ohm, Frequency Response 60Hz to 16KHz, Weight (Lbs.) 48, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.