2-1/2" Semi-Oval Angle Sash Soft, Gold CT Polyester Bristle, Paint Brush, Wood Handle

  • Mfr # 5236

  • Zoro # G3925600


product price:  $14.85
/ea

Key Features

Brush Style
Semi-Oval Angle Sash
Brush Size
2-1/2"
Basic Bristle Material
Synthetic
Bristle Material
Gold CT Polyester
Basic Handle Material
Wood
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5236
Zoro #
G3925600
UPC #
071497184436
Country of Origin
United States

Dimensions

Brush Size
2-1/2"

Details

Item
Paint Brush
Brush Style
Semi-Oval Angle Sash
Basic Bristle Material
Synthetic
Bristle Material
Gold CT Polyester
Basic Handle Material
Wood
Handle Material
Wood
Bristle Stiffness
Soft

Description

Gold Edge paintbrushes are made with an exclusive formula of chemically tipped polyester. This filament is very soft and fine to virtually eliminate brush marks, yet it has added stiffness to push paint farther on the surface and provide control for sharp, single-pass cuts. Excellent for all paints and enamels, Gold Edge brushes offer semi-professional results at a great price.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.