Speaker, White, 35 Max. Wattage

  • Mfr # SS-110B-WH

  • Zoro # G3925612


product price:  $495.99
/ea
Free Shipping & Returns

Key Features

Type
Indoor
Standards
BAA Compliant, CCC, RoHS, TAA Compliant
Indoor/Outdoor
Indoor
Enclosure Material
Polystyrene
Enclosure Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SS-110B-WH
Zoro #
G3925612
UPC #
-
Country of Origin
United States

Dimensions

Overall Length (In.)
16
Overall Height (In.)
13
Woofer Dia. (In.)
6 1/2 in
Tweeter Dia. (In.)
1 in
Overall Width (In.)
16
Overall Depth
15 in
Woofer Diameter
6 1/2 in
Overall Width
15 in
Tweeter Diameter
1 in
Overall Height
12 in

Details

Item
Speaker
Type
Indoor
Standards
BAA Compliant, CCC, RoHS, TAA Compliant
Indoor/Outdoor
Indoor
Enclosure Material
Polystyrene
Enclosure Color
White
Sensitivity (dB)
96 dB
Weight (Lbs.)
11
Tweeter Composition
Paper
Woofer Composition
Fiber
Max. Wattage
35 W
Impedance (Ohms)
4 ohm
Watt (RMS)
35
Frequency Response
150Hz to 12KHz
Tweeter Material
Paper
Number of Channels
1
Housing Material
Foam Polystyrene
Woofer Material
Fiber
Driver Configuration
2-Way
Includes Transformer
No Transformer
Frequency Response - Maximum
20 kHz
Output Wattage - Peak
70 W
Sensitivity
93 dB
Frequency Response - Minimum
100 Hz
Housing Color
White
Output Wattage - RMS
35 W
Includes Mounting Hardware
No Mounting Hardware
Impedance
4 ohm
For Location
Indoor
Mounting Style
Surface Mount
Power Style
Passive

Description

Speaker, Indoor, Overall Height (In.) 13, Overall Width (In.) 16, Overall Length (In.) 16, Enclosure Color White, Enclosure Material Polystyrene, Tweeter Dia. (In.) 1 in, Tweeter Composition Paper, Woofer Dia. (In.) 6 1/2 in, Woofer Composition Fiber, 35 Watt (RMS), Max. Wattage 35 W, Sensitivity (dB) 96 dB, Impedance (Ohms) 4 ohm, Frequency Response 150Hz to 12KHz, Weight (Lbs.) 11, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.