Speaker, Black, 35 Max. Wattage

  • Mfr # SS-110B-BK

  • Zoro # G3925700


product price:  $533.99
/ea
Free Shipping & Returns

Key Features

Type
Indoor
Standards
BAA Compliant, CCC, RoHS, TAA Compliant
Indoor/Outdoor
Indoor
Enclosure Material
Polystyrene
Enclosure Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SS-110B-BK
Zoro #
G3925700
UPC #
-
Country of Origin
United States

Dimensions

Overall Length (In.)
16
Overall Height (In.)
13
Tweeter Dia. (In.)
1 in
Woofer Dia. (In.)
6 1/2 in
Overall Width (In.)
16
Overall Width
15 in
Woofer Diameter
6 1/2 in
Overall Depth
15 in
Tweeter Diameter
1 in
Overall Height
12 in

Details

Item
Speaker
Type
Indoor
Standards
BAA Compliant, CCC, RoHS, TAA Compliant
Indoor/Outdoor
Indoor
Enclosure Material
Polystyrene
Enclosure Color
Black
Sensitivity (dB)
96 dB
Weight (Lbs.)
11
Tweeter Composition
Paper
Max. Wattage
35 W
Woofer Composition
Fiber
Impedance (Ohms)
4 ohm
Watt (RMS)
35
Frequency Response
150Hz to 12KHz
Frequency Response - Maximum
20 kHz
For Location
Indoor
Housing Material
Foam Polystyrene
Includes Transformer
No Transformer
Driver Configuration
2-Way
Frequency Response - Minimum
100 Hz
Sensitivity
93 dB
Impedance
4 ohm
Number of Channels
1
Tweeter Material
Paper
Output Wattage - RMS
35 W
Output Wattage - Peak
70 W
Power Style
Passive
Includes Mounting Hardware
No Mounting Hardware
Woofer Material
Fiber
Housing Color
Black
Mounting Style
Surface Mount

Description

Speaker, Indoor, Overall Height (In.) 13, Overall Width (In.) 16, Overall Length (In.) 16, Enclosure Color Black, Enclosure Material Polystyrene, Tweeter Dia. (In.) 1 in, Tweeter Composition Paper, Woofer Dia. (In.) 6 1/2 in, Woofer Composition Fiber, 35 Watt (RMS), Max. Wattage 35 W, Sensitivity (dB) 96 dB, Impedance (Ohms) 4 ohm, Frequency Response 150Hz to 12KHz, Weight (Lbs.) 11, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.