Speaker, Black, 35 Max. Wattage

  • Mfr # SS-Q-6-BK

  • Zoro # G3925901


product price:  $640.99
/ea
Free Shipping & Returns

Key Features

Type
Indoor
Standards
BAA Compliant, CE Compliant, RoHS, TAA Compliant
Indoor/Outdoor
Indoor
Enclosure Material
Fiberglass
Enclosure Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS-Q-6-BK
Zoro #
G3925901
UPC #
-
Country of Origin
United States

Dimensions

Overall Length (In.)
16
Overall Height (In.)
13
Woofer Dia. (In.)
6 1/2 in
Tweeter Dia. (In.)
1/2 in
Overall Width (In.)
16
Overall Width
10 in
Woofer Diameter
6 1/2 in
Overall Height
12 in
Tweeter Diameter
3/4 in
Overall Depth
10 in

Details

Item
Speaker
Type
Indoor
Standards
BAA Compliant, CE Compliant, RoHS, TAA Compliant
Indoor/Outdoor
Indoor
Enclosure Material
Fiberglass
Enclosure Color
Black
Sensitivity (dB)
93 +/-3
Weight (Lbs.)
11
Tweeter Composition
Mylar(R)
Max. Wattage
35 W
Impedance (Ohms)
4 ohm
Woofer Composition
Polypropylene
Watt (RMS)
35
Frequency Response
70Hz to 17KHz
Frequency Response - Maximum
20 kHz
Number of Channels
1
Frequency Response - Minimum
70 Hz
Impedance
4 ohm
Power Style
Passive
Woofer Material
Polypropylene
Driver Configuration
2-Way
Mounting Style
Surface Mount
Tweeter Material
Mylar
Includes Mounting Hardware
No Mounting Hardware
Sensitivity
88 dB
For Location
Indoor, Outdoor
Housing Material
Foam Polystyrene
Includes Transformer
No Transformer
Output Wattage - Peak
70 W
Housing Color
Black
Output Wattage - RMS
35 W

Description

Speaker, Indoor, Overall Height (In.) 13, Overall Width (In.) 16, Overall Length (In.) 16, Enclosure Color Black, Enclosure Material Fiberglass, Tweeter Dia. (In.) 1/2 in, Tweeter Composition Mylar(R), Woofer Dia. (In.) 6 1/2 in, Woofer Composition Polypropylene, 35 Watt (RMS), Max. Wattage 35 W, Sensitivity (dB) 93 +/-3, Impedance (Ohms) 4 ohm, Frequency Response 70Hz to 17KHz, Weight (Lbs.) 11, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.