Speaker, Gray, 100 Max. Wattage

  • Mfr # XT-SURROUND STONE 8-G

  • Zoro # G3926242


product price:  $1,163.99
/ea
Free Shipping & Returns

Key Features

Type
Outdoor
Standards
BAA Compliant, TAA Compliant
Indoor/Outdoor
Outdoor
Enclosure Material
Composite
Enclosure Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XT-SURROUND STONE 8-G
Zoro #
G3926242
UPC #
748252175762
Country of Origin
United States

Dimensions

Overall Length (In.)
25
Overall Height (In.)
21
Tweeter Dia. (In.)
1 in
Woofer Dia. (In.)
8 in
Overall Width (In.)
25
Woofer Diameter
5 1/4 in
Overall Depth
17 1/4 in
Overall Width
17 1/4 in
Tweeter Diameter
3/4 in
Overall Height
14 in

Details

Item
Speaker
Type
Outdoor
Standards
BAA Compliant, TAA Compliant
Indoor/Outdoor
Outdoor
Enclosure Material
Composite
Enclosure Color
Gray
Includes
Conduit Clamp, Wire Nuts
Sensitivity (dB)
91 dB
Weight (Lbs.)
51
Tweeter Composition
Polycarbonate
Woofer Composition
Moisture Resistant Resin Treated Fiber
Impedance (Ohms)
4 ohm
Max. Wattage
100 W
Watt (RMS)
100
Transformer Settings
25V/70V/100V
Power Taps @ 25V
8
Power Taps @ 75V
64
Frequency Response
50Hz to 20KHz
Number of Channels
1
Frequency Response - Minimum
38 Hz
Impedance
4 ohm
Housing Color
Gray
Includes Transformer
Transformer Included
Includes Mounting Hardware
Mounting Hardware Included
Driver Configuration
2-Way
Compatible Input Voltage
100V, 25V, 70V
Housing Material
Reinforced Polymer
Woofer Material
Polypropylene
For Location
Outdoor
Enclosure Style
Disguised
Sensitivity
88 dB
Output Wattage - RMS
70 W
Output Wattage - Peak
140 W
Frequency Response - Maximum
22 kHz
Power Style
Passive
Tweeter Material
Mylar

Description

Speaker, Outdoor, Overall Height (In.) 21, Overall Width (In.) 25, Overall Length (In.) 25, Enclosure Color Gray, Enclosure Material Composite, Tweeter Dia. (In.) 1 in, Tweeter Composition Polycarbonate, Woofer Dia. (In.) 8 in, Woofer Composition Moisture Resistant Resin Treated Fiber, 100 Watt (RMS), Max. Wattage 100 W, Sensitivity (dB) 91 dB, Impedance (Ohms) 4 ohm, Transformer Settings 25V/70V/100V, 8 Power Taps @ 25V, 64 Power Taps @ 75V, Frequency Response 50Hz to 20KHz, Weight (Lbs.) 51

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.