Hand Rail Kit, 72 In L, Standard, 7/8 O.D.
Mfr # GRSS72K
Zoro # G3927962
product price:Â $153.99
/ea
Free Shipping & Returns
Key Features
Includes
(4) Center Stanchions/Pair, (4) Chrome Plated End Stanchions
Color
Silver
Material
Stainless Steel
Type
72 in L, Standard, 7/8 OD
Finish
Chrome Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GRSS72K
Zoro #
G3927962
UPC #
-
Country of Origin
China
Dimensions
Rail Width
7/8 in
Rail Length
72 in
Rail Diameter
7/8 in
Details
Includes
(4) Center Stanchions/Pair, (4) Chrome Plated End Stanchions
Item
Hand Rail Kit
Color
Silver
Material
Stainless Steel
Type
72 in L, Standard, 7/8 OD
Finish
Chrome Plated
Mounting Hardware Included
Yes
Rail Shape
Round
Mounting Hardware Required
Yes
Description
Hand Rail Kit, Rail Shape Round, Rail Length 72 in, Rail Width 7/8 in, Material Stainless Steel, Color Silver, Finish Chrome Plated, Includes (4) Center Stanchions/Pair, (4) Chrome Plated End Stanchions, Mounting Hardware Included Yes, Mounting Hardware Required Yes, Rail Diameter 7/8 in, Standards -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.