Standard Arm, Aluminum, 4110T Series Surface Mounted Closers, Matte Silver, VARIES
Mfr # 4110T-3077 LH AL
Zoro # G3929165
product price:Â $136.99
/ea
Free Shipping & Returns
Key Features
Closer Series
4110T Series Surface Mounted Closers
Finish
Aluminum
Color
Matte Silver
Material
VARIES
Hand Orientation
Left Hand
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
4110T-3077 LH AL
Zoro #
G3929165
UPC #
-
Country of Origin
United States
Dimensions
Length
14 3/4 in
Overall Length
14 3/4 in
Details
Item
Standard Arm
Closer Series
4110T Series Surface Mounted Closers
Finish
Aluminum
Color
Matte Silver
Material
VARIES
Hand Orientation
Left Hand
For Use With
Left Hand
Arm Type
Track
Accessory Type
Standard Arm
ANSI/BHMA Finish
Aluminum Painted
ADA Compliant
Yes
Standards
ANSI A156.4 Grade 1, BAA, UL10C Listed
Compatible Series
4110, 4110T
Compatible Brand
LCN
Description
Standard Arm,Slvr,14-3/4 in. L,LH
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.