This item is Discontinued.

Widia 7/8"-14, Taper, 4 Flutes, G VTSFT8611

7/8"-14, Taper, 4 Flutes, G (Discontinued)

  • Mfr # VTSFT8611
  • Zoro # G3929200
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT8611
Zoro #
G3929200
UPC #
-
Country of Origin
Italy

Dimensions

Tap Thread Size
7/8"-14
Shank Dia.
7/8 in
Thread Length
7/8 in
Overall Length
5 7/8 in
Tap Size
7/8"

Details

Tap Chamfer
Taper
Number of Flutes
4
Tap Finish
Oxide
Thread Direction
Right Hand
Tap Style
Pipe
Standards
DIN EN ISO 228
Tap Material
High Speed Steel
Cutting Direction - Machining
Right Hand

Description

Tap, Overall Length 5 7/8 in, High Speed Steel, Oxide, Right Hand, Thread Length 7/8 in, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.