Zoro Homepage
This item is Discontinued.
Youngstown Glove Co Mechanics Gloves, Tan/Green, L, PR 06-3230-60-L

Mechanics Gloves, Tan/Green, L, PR (Discontinued)

  • Mfr # 06-3230-60-L
  • Zoro # G3930157
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06-3230-60-L
Zoro #
G3930157
UPC #
757894604509
Country of Origin
Indonesia

Details

Thumb Style
Keystone
Closure Type
slip on
Color
Tan/Green
Stitching Material
Bonded Nylon
Application
Landscape, Farm/Ranch, Construction, Diy, Utility, Telecom
Palm Material
Goatskin Leather
Item
Mechanics Gloves
Sold As
Pair

Description

Mechanics Gloves, Palm Material Goatskin Leather, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.