Refractometer, Brix, 0 to 20 Perc

  • Mfr # BX-20

  • Zoro # G3930561


product price:  $174.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.001
Accuracy
+/-0.1 %
Automatic Temperature Compensation
No
Range
0% to 20% Brix
Width
40 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BX-20
Zoro #
G3930561
UPC #
-
Country of Origin
China

Dimensions

Width
40 mm
Length
165 mm
Height
40 mm
Sample Size
0.1 mL
Overall Height
1 5/8 in
Overall Width
1 5/8 in
Overall Depth
7 1/4 in

Details

Item
Refractometer
Resolution
0.001
Accuracy
+/-0.1 %
Automatic Temperature Compensation
No
Range
0% to 20% Brix
Type
Brix
Product Type
Refractometer
Display Type
Analog
Brix Concentration - Maximum
20 % Brix
Includes Zero Percent Adjust
Zero % Adjust
Power Source
Manual
Test Parameters
Brix
Temperature Compensation
Manual
Brix Concentration - Minimum
0 % Brix

Description

Refractometer, Brix, Range 0 Percent to 20 Percent Brix, Automatic Temperature Compensation No, Accuracy +/-0.1 Percent, Resolution 0.001, Length 165 mm, Width 40 mm, Height 40 mm

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.