Spiral Flute Tap, M5-0.80, Plug, Metric, 3 Flutes, Oxide

  • Mfr # VTSFT-TC6511

  • Zoro # G3931930


product price:  $25.19
/ea

Key Features

Overall Length
2-3/4"
Tap Style
Spiral Flute
Shank Dia.
1/4"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
VTSFT-TC6511
Zoro #
G3931930
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-3/4"
Shank Dia.
1/4"
Tap Dimension Type
Inch
Tap Size
M5
Thread Length
1/2"
Pitch Diameter Limit
6H
Tap Thread Size
M5-0.80
Square Size
4.90mm
75% Thread Drill Size
4.20 mm
Shank Length
44.00 mm
65% Thread Drill Size
4.30 mm
55% Thread Drill Size
4.40 mm
Thread Size
M5x0.8

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
List Number
VT-SFT
Thread Direction
Right Hand
Number of Pieces
1
Tap Finish
Black Oxide
Standards
DIN 371
Tap Thread Type
Metric
Cutting Direction - Machining
Right Hand
Helix Angle
45 Degrees
Thread Limit
6H
Measurement System
Metric
Primary Material Application
Cast Iron, Stainless Steel, Steel
Series
VT-SFT
Primary Material Application ISO Code
K, M, P
Shank Type - Machining
Straight
Features
Form C Semi-Bottoming Chamfer, Tension/Compression Holders
Material Grade - Machining
WP49EG
Coolant Fed
Non-Coolant Through
Spiral Direction
Right Hand
Extended Neck
Yes
Thread Pitch
0.80mm
Tap Shank Standard
DIN 371
Thread Standard
Metric
Class of Fit
6H

Description

Spiral Flute Tap, Thread Size M5x0.8, Metric, Overall Length 70 mm, High Speed Steel, Black Oxide, Thread Length 8 mm, 75 Percent Thread Drill Size 4.20 mm, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.