Spiral Flute Tap Plug, 3 Flutes

  • Mfr # VTSFT-TC6511

  • Zoro # G3931958


product price:  $28.79
/ea

Key Features

Overall Length
2-3/4"
Tap Style
Spiral Flute
Shank Dia.
1/4"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VTSFT-TC6511
Zoro #
G3931958
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-3/4"
Shank Dia.
1/4"
Tap Dimension Type
Inch
Tap Size
M5
Thread Length
1/2"
Tap Thread Size
M5-0.80
Shank Length
44.00 mm
Square Size
4.90mm
55% Thread Drill Size
4.40 mm
Thread Size
M5x0.8
65% Thread Drill Size
4.30 mm
75% Thread Drill Size
4.20 mm
Pitch Diameter Limit
6H

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Tap Finish
TiN
Thread Direction
Right Hand
Tap Thread Type
Metric
Standards
DIN 371
Cutting Direction - Machining
Right Hand
Helix Angle
45 Degrees
Thread Standard
Metric
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Thread Pitch
0.80mm
Measurement System
Metric
Secondary Material Application ISO Code
K, M, N
Primary Material Application
Steel
Thread Limit
6H
Series
VT-SFT
Features
Form C Semi-Bottoming Chamfer, Tension/Compression Holders
Tap Shank Standard
DIN 371
Spiral Direction
Right Hand
Material Grade - Machining
WU41EG
Primary Material Application ISO Code
P
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel
Extended Neck
Yes
Class of Fit
6H
List Number
VT-SFT
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M5x0.8, Metric, Overall Length 70 mm, High Speed Steel, TiN, Thread Length 8 mm, 75 Percent Thread Drill Size 4.20 mm, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.