This item is Discontinued.

Minigrip Reclosable Poly Bag, 2 mil, clear MGRL2W0912

Reclosable Poly Bag, 2 mil, clear (Discontinued)

  • Mfr # MGRL2W0912
  • Zoro # G3932074
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MGRL2W0912
Zoro #
G3932074
UPC #
-
Country of Origin
Thailand

Dimensions

Width
9 in
Length
12 in
Thickness
2 mil

Details

Item
Reclosable Poly Bag
Features
White Write on Block
Color
Clear
Bag Closure Type
Zip Seal
Material
LDPE and LLDPE
Standards
FDA
Closure Type
Zipper Seal
Bag Material
Linear Low Density Polyethylene (LLDPE), Low Density Polyethylene (LDPE)

Description

Reclosable Poly Bag, Bag Closure Type Zip Seal, Linear Low Density Polyethylene (LLDPE), Low Density Polyethylene (LDPE), Thickness 2 mil, Width 9 in, Length 12 in, Clear, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.