Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MGRL2P1318
Zoro #
G3932564
UPC #
-
Country of Origin
Thailand
Dimensions
Width
13 in
Length
18 in
Thickness
2 mil
Details
Item
Reclosable Poly Bag
Features
Packaged in High Quality Corrugated Boxes
Color
Clear
Bag Closure Type
Zip Seal
Material
LDPE and LLDPE
Standards
FDA
Bag Material
Linear Low Density Polyethylene (LLDPE), Low Density Polyethylene (LDPE)
Closure Type
Zipper Seal
Description
Reclosable Poly Bag, Bag Closure Type Zip Seal, Linear Low Density Polyethylene (LLDPE), Low Density Polyethylene (LDPE), Thickness 2 mil, Width 13 in, Length 18 in, Clear, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.