1/4" NPT Stainless Steel Ball Valve 3-Way

  • Mfr # 966N-1/4"

  • Zoro # G3932820


product price:  $118.99
/ea
Free Shipping & Returns

Key Features

Ball Material
316 stainless steel
Body Style
3-Way
Ball Port Style
Full Port
Valve Ways
3-Way
Valve Structure
Three-Piece
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
966N-1/4"
Zoro #
G3932820
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size
1/4 in
Overall Length
2.83 in
Handle Height
2.44 in
Nominal Valve Size
1/4 in
Outlet Connection Size - Side 2
1/4 in
Outlet Connection Size - Side 1
1/4 in
Connection Size - Side 1
1/4 in

Details

Ball Material
316 stainless steel
Body Style
3-Way
Ball Port Style
Full Port
Valve Ways
3-Way
Valve Structure
Three-Piece
Connection Type
FNPT x FNPT x FNPT
Item
Ball Valve
Stem Material
316 Stainless Steel
Handle Type
Lever
Ball Valve Product Group
Manual
Handle Material
304 Stainless Steel
Features
Valve has 4 Ball Seats; therefore, any port can be the pressurized inlet
Temp. Range
-20 Degrees to 450 Degrees F
Seat Material
RPTFE
Stem Type
Blowout Resistant, Self-Adjusting
Standards
ANSI B1.20.1
Body Material
Stainless Steel
Max. Pressure
1,000 PSI CWP
Seal Material
RPTFE
Special Features
Actuator Compatible
Outlet Connection Type - Side 2
NPT
Handle - Locking
Locking
Maximum Pressure - Combustible Gas
Not Rated
Coefficient of Volume (Cv)
7
Outlet Connection Gender - Side 2
Female
Color - Valve Handle
Blue
Included Mounting
ISO 5211 Actuator Mounting Pad
Outlet Connection Gender - Side 1
Female
Operating Temperature - Minimum
-20 Degrees F
Vented Ball Valve
Non-Vented
3-A Standard Compliance
Not Rated
Flow Pattern
L Flow
Inlet Connection Entry
Side
Outlet Connection Type - Side 1
NPT
Operating Temperature - Maximum
450 Degrees F
Vacuum Service Rating
29 in Hg
Maximum Pressure - Steam
150 PSI WSP
Valve Series
966N
Connection Type - Side 1
NPT
Connection Gender - Side 1
Female

Description

Manual Three-Way Ball Valve, Body Material CF8M Stainless Steel, Valve Construction Three-Piece, Average Surface Roughness (Ra) Not Applicable, Flow Pattern L Flow, 3-A Standard Compliance Not Rated, Ball Port Style Full Port, Nominal Valve Size 1/4 in, Inlet Connection Size 1/4 in, Inlet Connection Gender Female, Inlet Connection Type NPT, Inlet Connection Entry Side, ANSI Flange Class Not Applicable, Outlet Connection Size - Side 1 1/4 in, Outlet Connection Gender - Side 1 Female

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.