Strap, Red, 5 ft. L x 2-1/2" W x 3" H
Mfr # 11152 RD
Zoro # G3933638
product price:Â $12.29
/eaKey Features
Length
5 ft
For Use With
Backboards, Stretchers, Cots
Width
2 1/2 in
Height
3 in
Color
Red
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
11152 RD
Zoro #
G3933638
UPC #
-
Country of Origin
United States
Dimensions
Length
5 ft
Width
2 1/2 in
Height
3 in
Overall Length
5 ft
Overall Width
2 1/2 in
Details
Item
Strap
For Use With
Backboards, Stretchers, Cots
Color
Red
Standards
FDA
Construction
Nylon Webbing
Includes
Loop Lock Ends, Metal Push Button Buckle
End Type
Loop
Product Type
Strap
Weight Capacity - Maximum
4,000 lb
Strap Material
Nylon
Buckle Type
Push Button
Buckle Material
Metal
Tensile Strength
4,000 lb/in
Harness Type
Crossbody Strap
Description
Strap,Red,5' L
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.