This item is Discontinued.

Kh Industries Flat Festoon Cable, PVC, 10/4c, 70 Ft L FTCB-10/4-70

Flat Festoon Cable, PVC, 10/4c, 70 Ft L (Discontinued)

  • Mfr # FTCB-10/4-70
  • Zoro # G3934682
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FTCB-10/4-70
Zoro #
G3934682
UPC #
-
Country of Origin
United States

Dimensions

Conductor Size (AWG)
10
Width (In.)
.890
Length (Ft.)
70
Height (In.)
.290

Details

Conductors
4
Item
Flat Festoon Cable
Type
PVC Jacket,600 V
Weight/Ft. (Lb.)
.23
Standards
UL, CSA
Amps
44
Color
Yellow
Temp. Range (F)
-40 Degrees C TO 105 Degrees C

Description

Flat Festoon Cable, Color Yellow, Standards UL, CSA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.