Cleaner/Degreaser, 5 Gal Bottle, Liquid

  • Mfr # 9100-005

  • Zoro # G3937482


product price:  $88.79
/ea
Free Shipping & Returns

Key Features

Container Type
Bottle
Cleaner Form
Liquid
Degreaser Application
Facility Maintenance
Fragrance
Unscented
Recommended Dilution
Ready to Use
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9100-005
Zoro #
G3937482
UPC #
637712910053
Country of Origin
United States

Dimensions

Size
5 Gal
Cleaner Container Size
5 gal
Degreaser Container Size
5 gal.
Container Size
5 gal

Details

Item
Cleaner/Degreaser
Container Type
Bottle
Cleaner Form
Liquid
Degreaser Application
Facility Maintenance
Fragrance
Unscented
Recommended Dilution
Ready to Use
Degreaser Solvent Type
Non-Solvent
Ready to Use/Concentrated
Concentrated
Degreaser NSF Rating
A1, A4
Standards
EPA Safer Choice, NSF Rated
Cleaner Chemical Product Grouping
Degreasers
Degreaser Container Type
Bottle
Sub-Category
Cleaner/Degreaser
Degreaser Item
Cleaner/Degreaser
Primary Chemical
None
Includes Chemical
None
Cleaner Container Type
Bottle
Nonflammable
Yes
VOC Content
0%
Application
Facility Maintenance
Features
Non caustic, Nontoxic
Biodegradable
Yes
pH Value
Neutral
Base Formula
Water Based
Properties
Biodegradable, Nonflammable, Plastic Safe
NSF Rating
A1, A4
Product Series
Grease Buster
Butyl Free
No
Plastic Safe
Yes

Description

Cleaner/Degreaser, Cleaner Chemical Product Grouping Degreasers, Bottle, 5 gal, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, VOC Content 0 Percent, Nonflammable Yes, Biodegradable Yes, Butyl Free No, Plastic Safe Yes, Application Facility Maintenance, pH Value Neutral, EPA Safer Choice, NSF Rated, Primary Chemical None, Base Formula Water Based, Cleaner VOC Range No VOC, NSF Rating A1, A4, Product Series Grease Buster

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.