3/4" Drive Adapter, SAE, 1 pcs, Chrome

  • Mfr # 409

  • Zoro # G3938207


product price:  $25.19
/ea

Key Features

Number of Pieces
1
Finish
Chrome
Overall Length
3 in
Locking
No
Output Drive Type
Male Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
409
Zoro #
G3938207
UPC #
025141004090
Country of Origin
United States

Dimensions

Drive Size
3/4"
Overall Length
3 in
Output Drive Size
1/2"
Input Drive Size
3/4 in

Details

Item
Adapter
Number of Pieces
1
Finish
Chrome
Locking
No
Output Drive Type
Male Square
Impact Rated
No
Drive Type
Hand
Features
Corrosion Resistant, Spring Loaded Steel Ball
Material
Alloy Steel
SAE or Metric
SAE
Number of Points
4
Measurement Type
SAE
Standards
ASME B107.110 - 2012
Output Drive Gender
Male
Insulated
No
Input Drive Gender
Female
Output Drive Shape
Square
Input Drive Shape
Square
Non-Sparking
No
Corrosion Resistant
Yes
Includes Insulation
Not Insulated
Includes Locking
Locking Not Included
Impact Rated Status
Not Impact Rated
Corrosion-Resistance
Corrosion-Resistant

Description

If you need to connect a socket wrench to an object with a square drive, the SK Professional Tools 409 3/4" Drive Adapter is what you need. With a spring loaded steel ball, this adapter ensures that the socket wrench will not slip or lose grip when in use. The alloy steel construction of this adapter makes it highly durable and resistant to corrosion. It has a length of 3 in., and features a male square drive on one end and 1/2" female drive on the other end. If you work with socket wrenches, the SK Professional Tools 409 3/4" Drive Adapter is exactly what you have been looking for.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.