Push Button Operator, Extended, Momentary Action, Not Applicable Release, Illuminated, Amber

  • Mfr # HT8GBAF7

  • Zoro # G3938925


product price:  $123.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
30 mm
Head Color
Amber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HT8GBAF7
Zoro #
G3938925
UPC #
782113577098
Country of Origin
Dominican Republic

Dimensions

Panel Cutout Diameter
30 mm
Size
30 mm
Product Height
1.4 in
Product Width
2 in
Product Length/Depth
6.65 in
Manufacturer Warranty Length
1 yr
Overall Width
2 in
Overall Height
1.4 in
Overall Depth
6.65 in

Details

Item
Push Button Operator
Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Head Color
Amber
Head Material
Plastic
Terminal Connection
Screw Clamp
Standards
CSA, UL Listed
Color
Amber
IP Rating
IP65
NEMA Rating
12, 3R, 4X
Lamp Type
LED
Lamp Module Voltage
120V AC
Lamp Module Type
Full Voltage
Lamp Voltage
120V AC
Basic Material
Metal
Bezel
Metal
Type of Operator
Extended Button
Bezel Material
Chrome
Type
30.5 mm, Watertight/Oiltight
Features
Allen Bradley Compatible
Number of Operators
1
Series
HT800
Application
Pushbutton
Actuator function
Momentary
Light unit type
LED, full voltage
Actuator
Extended
Operator material
Plastic
Actuator Color
Amber
Operating mode
Momentary
Certifications
CSA Certified
Light unit voltage
120 Vac/dc
Illumination
Illuminated
Special features
HT800 series
Lens Color
Amber
Product Name
Eaton HT800 pushbutton
Operator Material
Polymer
Operating Temperature - Maximum
140 Degrees F
Resistance Properties
Corrosion Resistant, Oil and Grease Resistant, Watertight
Operating Temperature - Minimum
10 Degrees F
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Lamp Voltage - Maximum
48 V AC/DC
Product Type
Push Button Operators
Hazardous Location Specification
Not Rated
Number of Indicator Lights
1

Description

Extended Push Button, 30 mm, Momentary, Type of Operator Extended Button, Basic Material Metal, Head Material Plastic, Bezel Material Chrome, Color Amber, NEMA Rating 12, 3R, 4X, IP Rating IP65, Legend Not Applicable, Standards CSA, UL Listed, Includes Lamp, Features Allen Bradley Compatible

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.